Shop All Furniture Covers
Classic Accessories
Ravenna XL Rect/Oval Table/Chair Cover, 130"x84"
Mfr # 55-156-055101-EC
Zoro # G7296228
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Length 130 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 128 in L x 82 in W x 23 in H
Product Information
- Brand Classic Accessories
- MFR # 55-156-055101-EC
- Zoro # G7296228
- UPC # 052963013085
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 84 in |
Length | 130 in |
Cover Dimensions | 128 in L x 82 in W x 23 in H |
Size | 128 in L x 82 in W x 23 in H |
Height | 24 in |
Details
Item | Cover,Chair,XL,Rect/Oval,Table |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Chair,XL,Rect/Oval,Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRYDE CHAIR BUDDY WITH MOUNT SCREWS (CB56-001H)
- STENS Fuel Pump 520-444 For Kawasaki 49040-7008 (520-444)
- KOHLER Spring Governed Idle (24 089 55-S)
- CROFT METALS 24x24 BRZ Slider Window (70B 2020)
- CLASSIC ACCESSORIES Cover, Set, Sqr. Patio, Table/Chair (55-463-031501-00)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- CLASSIC ACCESSORIES Montlake Square Dining Seat Cushion Slipcover, Antique Beige, 21"x21" (60-015-010301-RT)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- CROSLEY 2 Piece Furniture Cover Set With 2 Chairs - Gray (MO75002-GY)
- Classic Accessories Patio Furniture