Shop All Furniture Covers
Classic Accessories
Ravenna Water-Resistant Rectangle Picnic Table Cover, 72 x 57 x 33 in.
Mfr # 56-487-015101-EC
Zoro # G203533074
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 57
- Length 72
- Color Dark Taupe
- Material Main Body: 100% Woven Polyester with Laminated Polyvinyl Chloride Backing; Hem: 100% Woven Polyester
- Cover Dimensions 72 in L x 57 in W x 33 in H
Product Information
- Brand Classic Accessories
- MFR # 56-487-015101-EC
- Zoro # G203533074
- UPC # 52963061956
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 57 |
Length | 72 |
Cover Dimensions | 72 in L x 57 in W x 33 in H |
Size | 72"L x 57"W x 33"H |
Overall Length | 72 |
Overall Height | 33 |
Overall Width | 57 |
Height | 33 |
Details
Color | Dark Taupe |
Material | Main Body: 100% Woven Polyester with Laminated Polyvinyl Chloride Backing; Hem: 100% Woven Polyester |
Weight | 6.01 |
Features | Gardelle One is a durable woven polyester fabric |
Description
The Ravenna® Collection from Classic Accessories offers strong protection from the elements. We consider all the convenient details, like water-resistant Gardelle One fabric, a patented attachment system, and air vents to help reduce condensation inside the cover. Protect your entire patio furniture collection with premium Ravenna covers and enjoy peace of mind with our warranty program. If you experience a problem with the materials or workmanship within the warranty period, you can file a simple claim on our website, backed by our Customer Support Team.
- Fits picnic table up to 72"L x 57"W x 33"H
- Limited lifetime warranty
- Gardelle One is a durable woven polyester fabric with a water-resistant backing and is designed to help withstand the sun; 6P free and EU REACH compliant
- Our patented WindLock attachment system includes an adjustable cord lock closure for a customizable fit and extra security
- Reinforced padded handles make removal easy while air vents help to maximize ventilation and minimize condensation
- Not designed to entirely cover the wheels or legs. Image color may vary slightly from product color due to variances in screens/displays; Dark Taupe is a neutral, warm grey that appears brown in certain lighting situations
- *Please refer to your furnitures care instructions as some finishes, sealants or coatings could react to PVC-backed covers. To reduce this possibility, the use of a Duck Dome (sold separately) is recommended to elevate the cover. Do not use with furniture made of concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Heavy Duty 3500 psi 3.3 gpm Hot Water Gas Pressure Washer (HSP-3504-3MGK)
- REPEL Tick Defense Insect Repellent Liquid For Mosquitoes/Ticks 6 oz (HG-94240)
- THETFORD Thetford 32513 Premium RV Rubber Roof Cleaner and Conditioner - Gallon (32513)
- CORE TARPS 30 ft x 60 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-30X60)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 35"x28", 4PK (78932-4PK)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, 25"x23" (60-317-015501-RT)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, Heather Henna, 25"x23" (60-316-016601-RT)
- CLASSIC ACCESSORIES Veranda Patio Furniture Cover, 102"x72" (55-467-011501-00)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- SHIELD-TITANIUM Shield-Titanium COV-TC23W Sofa Wide Cover (COV-TC23W)
- Classic Accessories Furniture Covers