Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom
Mfr # 62-001-MUSHRM-EC
Zoro # G600434004
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mushroom
- Material Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 21
- Size 72"L x 21"W x 3"T
- Height 3
Product Information
- Brand Classic Accessories
- MFR # 62-001-MUSHRM-EC
- Zoro # G600434004
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 21 |
Size | 72"L x 21"W x 3"T |
Height | 3 |
Overall Length | 72 |
Overall Width | 21 |
Length | 72 |
Details
Color | Mushroom |
Material | Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushions measure 20"W x 20"D x 3"T (Seat), 20"W x 24"H x 3"T (Back) |
Weight | 12.4 |
Thickness | 3 |
Description
Ravenna Water-Resistant 72 x 21 x 3 Inch Patio Chaise Lounge Cushion, Mushroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 615-478 Oem Carburetor For Echo Pb651H, Pb651T, Pb751, Pb751H, Pb751T And Pb755 (615-478)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-20X30)
- TRILINK Saw Chain, 16 In., .050 In., 3/8 In. LP (CL15056TL)
- JAYDEE BOEN 12 ft x 20 ft Tarp, Blue (BT-1220)
- CLASSIC ACCESSORIES Bench/Settee, Cushion, Grey, 59" x 18" x 3" (62-045-LCHARC-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Heather Henna, 21"x21"x5" (62-035-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Indigo (62-101-015503-SET)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Empire Blue, 48" (60-345-010501-RT)
- Classic Accessories Patio Cushions & Pillows