Shop All Furniture Covers
Classic Accessories
Ravenna Square Patio Table Cover, Large
Mfr # 56-045-045101-EC
Zoro # G9791024
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 62 in
- Length 62 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 60 in L x 60 in W x 23 in H (Large)
Product Information
- Brand Classic Accessories
- MFR # 56-045-045101-EC
- Zoro # G9791024
- UPC # 052963043174
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 62 in |
Length | 62 in |
Cover Dimensions | 60 in L x 60 in W x 23 in H (Large) |
Size | Square patio tables 60"L x 60"W x 23"H (Large) |
Height | 24 in |
Details
Item | Ravenna Square Patio Table Cover,Large |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Ravenna Square Patio Table Cover,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE TrapStik Disposable Wasp Trap (TSW-BB6)
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Square (2A130002)
- NYLGLO Indiana Flag, 5x8 Ft, Nylon (141680)
- STENS Hi-Lift Blade Fits Cub Cadet 942-04417 350-528 (350-528)
- CLASSIC ACCESSORIES Montlake Bench/Sette Cushion Slipcover, Heather Henna, 18"x42" (60-109-016601-RT)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- CLASSIC ACCESSORIES Cover, Set, Right Facing L-Shape, Sctnal (55-880-011501-00)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 2PK (78932-2PK)
- CLASSIC ACCESSORIES Stackable Chaise Lounge Cover For 6 Chairs (55-429-015101-EC)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Montlake Square Lounge Seat Cushion Slipcover, Light Charcoal, 25"x25" (60-161-010801-RT)
- Classic Accessories Furniture Covers