Shop All Furniture Covers
Classic Accessories
Ravenna Offset Patio Umbrella/Frame, Dark Taupe/Mushroom/Espresso
Mfr # 55-708-015101-EC
Zoro # G7292061
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34 in
- Length 34 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 13 ft Dia (round)/9 ft L (square)
Product Information
- Brand Classic Accessories
- MFR # 55-708-015101-EC
- Zoro # G7292061
- UPC # 052963027761
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 34 in |
Length | 34 in |
Cover Dimensions | 13 ft Dia (round)/9 ft L (square) |
Size | 13 ft Dia (round)/9 ft L (square) |
Height | 101 in |
Details
Item | Offset Patio Umbrella/Frame,Grey |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Offset Patio Umbrella/Frame,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDCLEAN Condenser Needle Garden Hose Attachment (CN-03)
- JACK POSTRP 5' Trad Swing Seat (H-25)
- KENYON Caprock Shovel, 48 in L Steel Handle (49961)
- INTERMATIC Intermatic 3002814 Indoor Spring Wound Timer 277V White (3002814)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Porch Swing Cover, 56 x 25 x 32 in. (56-489-015101-EC)
- CLASSIC ACCESSORIES White Table Cover, Mainland, 108"x82"x23" (56-061-044601-EC)
- CLASSIC ACCESSORIES Ravenna Small Square Patio Ottoman/Table Cover, 21"x21" (55-168-025101-EC)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, Heather Henna, 25"x23" (60-316-016601-RT)
- HOME-COMPLETE Bench Cover for Outdoor Loveseat or Patio Sofa - 58 in. (HC-4001)
- Classic Accessories Furniture Covers