Shop All Furniture Covers
Classic Accessories
Ravenna Large Patio Loveseat Cover, 90"x35"
Mfr # 55-151-045101-EC
Zoro # G7297801
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 in
- Length 90 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 88 in L x 32.5 in D x 33 in H
Product Information
- Brand Classic Accessories
- MFR # 55-151-045101-EC
- Zoro # G7297801
- UPC # 052963013030
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 35 in |
Length | 90 in |
Cover Dimensions | 88 in L x 32.5 in D x 33 in H |
Height | 34 in |
Size | 88 in L x 32.5 in D x 33 in H |
Details
Item | Cover,Lrge Patio Loveseat |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Lrge Patio Loveseat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #2 Scoop Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49217)
- ZORO SELECT Wand AG275 (TT49C100053G)
- MAKITA Chain Saw Kit, 18", Rear Handle, 40V, XGT (GCU06T1)
- MTD Seal-Oil-Tillersha (GW-9618099)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, 25"x23" (60-317-015501-RT)
- CLASSIC ACCESSORIES Sideslide Heavy Duty Barbecue Grill Cover, 64"W x 30"D x 48"H (56-274-031001-EC)
- Classic Accessories Furniture Covers