Shop All Furniture Covers
Classic Accessories
Ravenna Large Furniture Cover, 102"x72"
Mfr # 55-457-015101-EC
Zoro # G7292518
original price:
$109.99
12% off
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 72 in
- Length 102 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Product Information
- Brand Classic Accessories
- MFR # 55-457-015101-EC
- Zoro # G7292518
- UPC # 052963021608
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 72 in |
Length | 102 in |
Cover Dimensions | 100 in L x 70 in W x 30 in H |
Size | 100 in L x 70 in W x 30 in H |
Height | 25 in |
Details
Item | Cover,Large,General Purpose Furniture |
Shape | Rectangular |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Large,General Purpose Furniture
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Shaft-Blade 5" , Long Shoulder (9077)
- JACKS IMPORTS Chrome Plated Quick Slip On Spurs MENS (10471-MEN)
- TECUMSEH Rocker Housing (37774)
- KOHLER Kit Cylinder Head Gasket (20 841 01-S)
- CLASSIC ACCESSORIES Ravenna Large Square Patio Ottoman/Table Cover, 28"x28" (55-169-045101-EC)
- CLASSIC ACCESSORIES Cover, Rec Coffee Table (55-121-011501-00)
- CLASSIC ACCESSORIES Cover, Qt. Rolling Deck Cooler, 80 (55-871-041501-00)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- CLASSIC ACCESSORIES Veranda Beige Patio Chair Cover, 28"x32.5 (56-057-011501-00)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 70"x23" (55-721-036601-RT)
- CLASSIC ACCESSORIES Outdoor Loveseat Furniture Cover (VE374354)
- Classic Accessories Patio Furniture