Shop All Furniture Covers
Classic Accessories
Ravenna High Back Patio Chair Cover, Grey, 35"x28"
Mfr # 55-144-015101-EC
Zoro # G7294992
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 28 in
- Length 35 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Product Information
- Brand Classic Accessories
- MFR # 55-144-015101-EC
- Zoro # G7294992
- UPC # 052963012965
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 35 in |
Cover Dimensions | 25.5 in L x 32.5 in D x 34 in H |
Height | 35 in |
Size | 25.5 in L x 32.5 in D x 34 in H |
Details
Item | Cover,Chair,High Back Patio,Grey |
Shape | Square |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Series | Ravenna |
Number of Covers Included | 1 |
Description
Cover,Chair,High Back Patio,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HME Archers Practice Stand (HME-APS)
- SEVIN Insect Killer Dust 1Lb (100539962)
- IGLOO Chest Cooler, Red, 16 qt (32633)
- CMI Cmi 435499 Cmi Blue Micro Pulley Nylonshv (435499)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- CLASSIC ACCESSORIES Veranda Prep Table Cover, Small (56-308-021501-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- CLASSIC ACCESSORIES Stackable Chaise Lounge Cover For 6 Chairs (55-429-015101-EC)
- CLASSIC ACCESSORIES Montlake Round Dining Seat Cushion Slipcover, Heather Fern, 18"x18" (60-038-011101-RT)
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- MODERN LEISURE Monterey Oversized Patio Cushion & Cover Storage Bag, 6 in. L x 24 in. W x 28 in. H, Beige (3032)
- Classic Accessories Furniture Covers