Shop All Furniture Covers
Classic Accessories
Ravenna Cover, Sofa, Curved, Modular, Sectional, Grey, 92"x36"
Mfr # 55-827-015101-EC
Zoro # G7290637
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Length 92 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 46 in L (front) x 90 in L (back) x 34 in D x 32 in H
Product Information
- Brand Classic Accessories
- MFR # 55-827-015101-EC
- Zoro # G7290637
- UPC # 052963034189
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36 in |
Length | 92 in |
Cover Dimensions | 46 in L (front) x 90 in L (back) x 34 in D x 32 in H |
Height | 32 in |
Size | 46"L (front) x 90"L (back) x 34"D x 32"H |
Details
Item | Cover,Sofa,Curved,Modular,Sctnal,Grey |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Sofa,Curved,Modular,Sctnal,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACTO Jacto Sprayer Replacement Shoulder Strap Assembly (573006)
- MTD Key Set-Universal (490-241-0008)
- AP PRODUCTS AP Products 010-169 Gas Prop, 19.67" Ext 7.87" - 40 lbs. (010-169)
- ILC Replacement Ezgo / Cushman / Textron RXV Keys (set OF 2 Each) Electric RXV Fleet 2017 Golf Cart (RXV KEYS (SET OF 2 EACH) FOR ELECTRIC RXV FLEET 2)
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 2PK (78932-2PK)
- CLASSIC ACCESSORIES White barbecue grill Cover, Mainland, 64"x (56-066-044601-EC)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 58"L X 30"D x 48"H (56-277-031001-EC)
- CLASSIC ACCESSORIES Veranda Large Lounge Chair Cover, 37"x38", 4PK (70912-4PK)
- PROPATION Ravenna Bench Cushion Combo, Espresso - 48 x 18 x 3 in. (PR2544928)
- Classic Accessories Patio Furniture