Shop All Furniture Covers
Classic Accessories
Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna
Mfr # 60-556-016601-RT
Zoro # G700763523
original price:
$29.99
8% off
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 21
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 21 in W x 15 in H x 4 in D
- Overall Length 21
Product Information
- Brand Classic Accessories
- MFR # 60-556-016601-RT
- Zoro # G700763523
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 4 |
Length | 21 |
Cover Dimensions | 21 in W x 15 in H x 4 in D |
Overall Length | 21 |
Size | 21"W x 15"H x 4"Thick |
Height | 15 |
Overall Width | 4 |
Overall Height | 15 |
Details
Color | Heather Henna |
Material | 93% Woven Polyester, 7% Cotton Cord |
Features | FadeSafe™ fabrics help to protect your cushion from water, stains, and the sun |
Finish | Fabric |
Weight | 0.6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASS GATOR Blade Heavy Duty 3PK (4690)
- A & I PRODUCTS FILTER, FUEL KOHLER 2405013S 5" x3" x3" (A-B1FF187)
- LOGO BRANDS Mississippi State Team Stripe Official-Size Composite Football (177-93FC-1)
- ILC Replacement for Ezgo / Cushman / Textron 75685g02 (75685G02 EZGO / CUSHMAN / TEXTRON)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- CLASSIC ACCESSORIES Montlake Square Lounge Seat Cushion Slipcover, Light Charcoal, 25"x25" (60-161-010801-RT)
- CLASSIC ACCESSORIES Round Outdoor Daybed Cover (55-872-031501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- CLASSIC ACCESSORIES Ravenna XL Patio Sofa/Loveseat Cover, 104"x40" (55-328-055101-EC)
- MODERN LEISURE Monterey Round Patio Table & Chair Set Cover, 94 in. Diameter x 23 in. H, Beige (2911)
- Classic Accessories Furniture Covers