Shop All Furniture Covers
Classic Accessories
Outdoor Chair Furniture Cover
Mfr # VE383588
Zoro # G203895660
original price:
$36.65
7% off
new price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Classic Accessories
- MFR # VE383588
- Zoro # G203895660
- UPC # 661541875245
- Country of Origin China
- Category Furniture Covers
Description
Give your outdoor chair shelter with this custom-fitted protective outdoor cover. Sewn from heavy gauge, reinforced vinyl, this cover is ready to face the elements, be they snow, dirt, sap, rain, and more. Tighten the sewn-in drawstrings and maintain your outdoor chair's beauty no matter the season. Designed to fit the Crosley family of wicker furniture, plus many other brands.
Features- Protects Furniture from Sun, Rain, Snow, Dirt, Sap and More
- Made from Heavy Gauge, Reinforced Vinyl
- Puncture Resistant
- Scratch Resistant Lining
- Sewn-in Drawstrings Secure Covers to Furniture
- Minimum Height: 30"
- Maximum Height: 30"
- Minimum Width: 36".5
- Maximum Width: 36".5
- Minimum Depth: 33"
- Maximum Depth: 33"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Walk Gate, Galvanized Steel, 42"x48" (328302A)
- RV DESIGNER RV Designer E227 Door Bumper - Entry 2-1/4", Black (E227)
- POWERPLAY 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (PO885145)
- SODASTREAM White 1 L Carbonator Bottle , 2PK (1741261010)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES Ravenna Large Square Patio Ottoman/Table Cover, 28"x28" (55-169-045101-EC)
- CLASSIC ACCESSORIES OverDrive White Class A / C RV Wiper Cover Overdri, 32 (wiper)"x0.02 (wiper)" (80-420-012801-RT)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- CLASSIC ACCESSORIES Veranda X-Large Furniture Cover, 140"x70" (55-577-011501-00)
- CLASSIC ACCESSORIES Double Handle Bar Cart Cover, 40 in L x 18 in D x 36 in H (55-799-031501-00)
- Classic Accessories Furniture Covers