Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Water-Resistant 50" Papasan Cushion, Heather Indigo
Mfr # 60-540-045501-EC
Zoro # G1383729
original price:
$149.99
8% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Fill: 100% Polyurethane Foam
- Width 52
- Size 52"DIA x 5"T
- Height 5
- Features DIMENSIONS: Fits 42-50” Dia, 5” thick
Product Information
- Brand Classic Accessories
- MFR # 60-540-045501-EC
- Zoro # G1383729
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 52 |
Size | 52"DIA x 5"T |
Height | 5 |
Length | 52 |
Overall Length | 52 |
Overall Width | 52 |
Details
Color | Heather Indigo |
Material | Shell: 100% Woven Polyester; Fill: 100% Polyurethane Foam |
Features | DIMENSIONS: Fits 42-50” Dia, 5” thick |
Weight | 10.14 |
Thickness | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET R7441 Battery Box Assembly Fits John Deere (R7441-RIL)
- BANIXX Horse & Pet Care 16 oz. (1196)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- CLASSIC ACCESSORIES Montlake Patio Chaise Slipcover, Heather Henna, 80"x26" (56-017-056601-RT)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Heather Henna, 18" dia (62-003-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue (62-014-EMBLUE-EC)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES 19x19x5" Square Seat Cushions, SanteFeStripe, 2PK (62-122-013402-2PK)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Fern (62-055-HFERN-EC)
- CLASSIC ACCESSORIES Bench/Settee, Cushion, Grey, 59" x 18" x 3" (62-045-LCHARC-EC)
- Classic Accessories Patio Furniture