Shop All Furniture Covers
Classic Accessories
Montlake Rectangle Lounge Seat Cushion Slipcover, 25"x23"
Mfr # 60-317-015501-RT
Zoro # G7290567
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 in
- Length 25 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 25 in x 23 in
Product Information
- Brand Classic Accessories
- MFR # 60-317-015501-RT
- Zoro # G7290567
- UPC # 052963038835
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 23 in |
Length | 25 in |
Cover Dimensions | 25 in x 23 in |
Height | 5 in |
Size | 25 in x 23 in |
Details
Item | Cover,Slip,Rec Lounge,Seat Cushion,Blue |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Rec Lounge,Seat Cushion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- P3 INTERNATIONAL Sonic Molechaser Rodent Repeller (P7900)
- GOOD LAND BEE SUPPLY Beekeeping Honey Comb Decapping Roller Dia 2-3/4 Inch, Width 2-1/2 Inch, OAL 9 Inch (GLUROLL)
- BIRD-B-GONE Woodpecker Deter Kit (MMWPKR-KIT)
- AFTERMARKET Hydraulic Filter (1909134)
- CLASSIC ACCESSORIES Ravenna XL Patio Sofa/Loveseat Cover, 104"x40" (55-328-055101-EC)
- CLASSIC ACCESSORIES Veranda Beige Patio Chair Cover, 28"x32.5 (56-057-011501-00)
- CLASSIC ACCESSORIES Air Conditioner Cover, No Color Mesh (52-205-011001-RT)
- CLASSIC ACCESSORIES Montlake Patio Chaise Slipcover, Heather Henna, 80"x26" (56-017-056601-RT)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- CLASSIC ACCESSORIES Ravenna Medium Patio Loveseat Cover, Grey, 78"x35" (55-150-035101-EC)
- CLASSIC ACCESSORIES Outdoor Loveseat Furniture Cover (VE374354)
- Classic Accessories Patio Furniture