Shop All Furniture Covers
Classic Accessories
Montlake Heather Indigo Patio Chair Slipcover, Heather Indigo, 45"x20"
Mfr # 56-022-015501-RT
Zoro # G9791514
product price: $30.09
/ea
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 45 in
- Color Heather Indigo
- Material Chair: Shell - 84% woven polyester, 16% knit polyester; Fill - polyester fibers
- Cover Dimensions 45 in L x 20 in W
Product Information
- Brand Classic Accessories
- MFR # 56-022-015501-RT
- Zoro # G9791514
- UPC # 052963039528
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 20 in |
Length | 45 in |
Cover Dimensions | 45 in L x 20 in W |
Height | 0.02 in |
Size | 45"L x 20"W |
Details
Item | Indigo Patio Chair Slipcover,Montlake,45 |
Color | Heather Indigo |
Material | Chair: Shell - 84% woven polyester, 16% knit polyester; Fill - polyester fibers |
Description
Indigo Patio Chair Slipcover,Montlake,45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Telescoping Sand Auger Kit, Dia 3 1/4 In (301.90)
- SUNSHINE Biscuit Dog Multi Flavor Bulk (2893)
- AIC REPLACEMENT PARTS 8E5358 Left Hand Corner Adapter Fits Caterpillar 966G 966G II 972G 9726 II LH (BUB90-0015)
- LIQUID FENCE Deer&Rabbit Repel Rtu Qt (HG-71126)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- CLASSIC ACCESSORIES Stack Chair Cover Trzzo (58972)
- CLASSIC ACCESSORIES Montlake Patio Chaise Slipcover, Heather Henna, 80"x26" (56-017-056601-RT)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 46" (55-792-181501-00)
- CLASSIC ACCESSORIES Veranda Cover, Canopy, Offset Patio Umbrella, Antique Beige, 25"x25" (55-230-011501-00)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- Classic Accessories Furniture Covers