Shop All Patio Cushions & Pillows
Classic Accessories
Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Grey
Mfr # 62-105-011003-SET
Zoro # G901776742
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane
- Width 23
- Size 23" W x 45" L x 5" Thick
- Features This cushion set measures 23"W x 45"L; the seat measures 23"W x 23"D x 5"Thick; the back measures 23"W x 22"H x 4"Thick* Enjoy high-quality, dense cushion foam for the seat cushion and soft, shredded foam for the back cushion The cushion covers are engineered to resist water, spills, and fading from the sun Click-close buckles help keep your cushion set securely in place One-year limited warranty *Dimensions may vary. Please allow 24-48 hours for your product to expand fully after unpacking; please note the foam will need to be stuffed into the cover upon arrival
- Overall Width 23
Product Information
- Brand Classic Accessories
- MFR # 62-105-011003-SET
- Zoro # G901776742
- UPC # 52963056983
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 23 |
Size | 23" W x 45" L x 5" Thick |
Overall Width | 23 |
Overall Length | 45 |
Length | 45 |
Details
Color | Heather Grey |
Material | Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane |
Features | This cushion set measures 23"W x 45"L; the seat measures 23"W x 23"D x 5"Thick; the back measures 23"W x 22"H x 4"Thick* Enjoy high-quality, dense cushion foam for the seat cushion and soft, shredded foam for the back cushion The cushion covers are engineered to resist water, spills, and fading from the sun Click-close buckles help keep your cushion set securely in place One-year limited warranty *Dimensions may vary. Please allow 24-48 hours for your product to expand fully after unpacking; please note the foam will need to be stuffed into the cover upon arrival |
Weight | 3.75 |
Thickness | 5 |
Description
Designed for comfort and durability, Montlake cushions combine fashion-forward looks with long-lasting materials to give you a serene outdoor oasis. This cushion set offers a dense, supportive foam seat with a pillow-like back cushion to make you feel like you’re lounging in the clouds. Because we apply color to the fabric core, rather than on top of the fabric, you’ll get rich hues that are solution-dyed, resist fading, and will stay vibrant season after season.
Enjoy peace of mind with our hassle-free warranty program.
This cushion set measures 23"W x 45"L; the seat measures 23"W x 23"D x 5"Thick; the back measures 23"W x 22"H x 4"Thick*
Enjoy high-quality, dense cushion foam for the seat cushion and soft, shredded foam for the back cushion
The cushion covers are engineered to resist water, spills, and fading from the sun
Click-close buckles help keep your cushion set securely in place
One-year limited warranty
*Dimensions may vary. Please allow 24-48 hours for your product to expand fully after unpacking; please note the foam will need to be stuffed into the cover upon arrival
Enjoy peace of mind with our hassle-free warranty program.
This cushion set measures 23"W x 45"L; the seat measures 23"W x 23"D x 5"Thick; the back measures 23"W x 22"H x 4"Thick*
Enjoy high-quality, dense cushion foam for the seat cushion and soft, shredded foam for the back cushion
The cushion covers are engineered to resist water, spills, and fading from the sun
Click-close buckles help keep your cushion set securely in place
One-year limited warranty
*Dimensions may vary. Please allow 24-48 hours for your product to expand fully after unpacking; please note the foam will need to be stuffed into the cover upon arrival
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 11/32 gal Foaming Sprayer, HDPE Tank, Foaming Spray Pattern, Hose Not Included Hose Length (303-FB)
- YARDGARD PL Snow Fence, Green, 48"X50 ft. (889221A)
- APACHE PW Replacement Wand, Insulated, 59" (99023347)
- JUSTRITE Cigarette Receptacle, 4-1/2 gal., Black (26624K)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Henna (62-103-016603-SET)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Indigo (62-101-015503-SET)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 23"x20"x4" (62-025-MUSHRM-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK (DCBLCH19195-2PK)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- Classic Accessories Patio Cushions & Pillows