Shop All Furniture Covers
Classic Accessories
Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20"
Mfr # 62-006-HGREY-EC
Zoro # G7294268
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 20 in
- Color Heather Grey
- Material Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Cover Dimensions 20 in x 20 in
Product Information
- Brand Classic Accessories
- MFR # 62-006-HGREY-EC
- Zoro # G7294268
- UPC # 052963034967
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 20 in |
Length | 20 in |
Cover Dimensions | 20 in x 20 in |
Height | 2 in |
Size | 20 in x 20 in |
Details
Item | Contoured Dining Seat Cushion,Grey,20" |
Color | Heather Grey |
Material | Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Description
Contoured Dining Seat Cushion,Grey,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA GARDEN FOOD 6.75# (GF101010/6)
- LIQUID FENCE 40 Oz. Concentrate Deer & Rabbit Repellent (HG-71136)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch GHT Female Water Hose Fitting - Swivel (FGF00S)
- MAGNECOVER Umbrella Base, Gray (MUBASE)
- CLASSIC ACCESSORIES Outdoor Loveseat Furniture Cover (VE374354)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- CLASSIC ACCESSORIES Round Outdoor Daybed Cover (55-872-031501-00)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES Beige Patio Papasan Chair Cover, Veranda, (55-994-011501-00)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Granite (3010)
- Classic Accessories Furniture Covers