Shop All Furniture Covers
Classic Accessories
Montlake Bench/Settee Contoured Back Cushion, Heather Indigo, 18"x41"
Mfr # 62-016-INDIGO-EC
Zoro # G7290381
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 41 in
- Length 18 in
- Color Heather Indigo
- Material Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Product Information
- Brand Classic Accessories
- MFR # 62-016-INDIGO-EC
- Zoro # G7290381
- UPC # 052963035582
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 41 in |
Length | 18 in |
Height | 3 in |
Details
Item | Bench/Settee,Contoured Back Cushion,Blue |
Shape | Rectangular |
Color | Heather Indigo |
Material | Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Series | Montlake |
Description
Bench/Settee,Contoured Back Cushion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Toothed Blade For Exmark Gravely Toro 72" Cut Deck Lawn Mower 302-625 (362-625)
- WHEELCHAIR CARRIERS Wheelchair Carriers Tilt N Tote Cover (22)
- AGRI-FAB 25 Gallon Spot Sprayer, Poly Resin Tank, 32 in Hose Length (45-0616)
- WOODLAND TOOLS GT MD 24 Bow Saw Blade (06-5013-100)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- CLASSIC ACCESSORIES Cover, Set, Sqr. Patio, Table/Chair (55-463-031501-00)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Small, 55 in. L x 33 in. W x 38 in. H, Granite (3121)
- Classic Accessories Furniture Covers