Shop All Furniture Covers
Classic Accessories
Montlake Antique Beige Patio Chaise Slipcover, 80"x26"
Mfr # 56-009-050301-RT
Zoro # G9791636
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26 in
- Length 80 in
- Color Antique Beige
- Material Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber
- Cover Dimensions 80 in L x 26 in W
Product Information
- Brand Classic Accessories
- MFR # 56-009-050301-RT
- Zoro # G9791636
- UPC # 052963039399
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 80 in |
Cover Dimensions | 80 in L x 26 in W |
Height | 0.02 in |
Size | 80 in L x 26 in W |
Details
Item | Beige Patio Chaise Slipcover,Montlake,80 |
Color | Antique Beige |
Material | Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber |
Description
Beige Patio Chaise Slipcover,Montlake,80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 2 gal. Premier Series Pro Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (1253)
- FLOWXTREME Flowxtreme NE4509 Cotton Tails Pool Filter Replacement for AC Paper Cartridge; White (NE4509)
- INTERMATIC Electromechanical Irrigation Timer, 2 HP (R8806R108C)
- ILC Replacement for Ezgo / Cushman / Textron 00407g6 (00407G6 EZGO / CUSHMAN / TEXTRON)
- CLASSIC ACCESSORIES Ravenna Patio Umbrella Cover, Grey, 23.5"x23.5" (55-159-015101-EC)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Double Wide Patio Chaise Lounge Cover 80 Inch, 82"x57" (55-830-016601-RT)
- CLASSIC ACCESSORIES Cover, Set, Right Facing L-Shape, Sctnal (55-880-011501-00)
- CLASSIC ACCESSORIES Patio Cushion/Cover Storage Bag, Grey (55-180-015101-EC)
- Classic Accessories Furniture Covers