Shop All Furniture Covers
Classic Accessories
Montlake Antique Beige Patio Chair Slipcover, 45"x20"
Mfr # 56-010-010301-RT
Zoro # G9791645
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20 in
- Length 45 in
- Color Antique Beige
- Material Chair: Shell - 84% woven polyester, 16% knit polyester; Fill - polyester fibers
- Cover Dimensions 45 in L x 20 in W
Product Information
- Brand Classic Accessories
- MFR # 56-010-010301-RT
- Zoro # G9791645
- UPC # 052963039405
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 20 in |
Length | 45 in |
Cover Dimensions | 45 in L x 20 in W |
Size | 45"L x 20"W |
Height | 0.02 in |
Details
Item | Beige Patio Chair Slipcover,Montlake,45" |
Color | Antique Beige |
Material | Chair: Shell - 84% woven polyester, 16% knit polyester; Fill - polyester fibers |
Description
Beige Patio Chair Slipcover,Montlake,45 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Breather (Horizontal) (24 326 100-S)
- KOHLER Kit Asam Ignition Conversion ( (24 755 307-S)
- FF AWAY LLC Fruit Fly BarPro Insecticide Vapor Strip, 10 Strips per Case (FFBP CASE)
- TECUMSEH Carb (640283)
- CLASSIC ACCESSORIES Montlake Bench/Sette Cushion Slipcover, Heather Henna, 18"x42" (60-109-016601-RT)
- CLASSIC ACCESSORIES Cover, Set, Right Facing L-Shape, Sctnal (55-880-011501-00)
- CLASSIC ACCESSORIES Madrona Waterproof Bar Height Chair Cover 26 Inch, Dark Cocoa (56-315-016601-RT)
- CLASSIC ACCESSORIES Ravenna Air Conditioner Cover (CL57664)
- CLASSIC ACCESSORIES 58" Grill Cover (56-397-030401-RT)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Rectangular Coffee Table/Ottoman Cover 48 Inch, 49"x26" (55-751-016601-RT)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- Classic Accessories Patio Furniture