Shop All Furniture Covers
Classic Accessories
Cover, XX-Large, Black Generator
Mfr # 79557
Zoro # G7539800
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Length 38 in
- Color Black
- Material 100% Woven Polyester
- Cover Dimensions 38 in L x 28 in W x 30 in H (17,500 watts - XX-Large)
Product Information
- Brand Classic Accessories
- MFR # 79557
- Zoro # G7539800
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 38 in |
Cover Dimensions | 38 in L x 28 in W x 30 in H (17,500 watts - XX-Large) |
Size | Generators 38"L x 28"W x 30"H (17,500 watts - XX-Large) |
Height | 30.5 in |
Details
Item | Cover,XX-Large,Black Generator |
Color | Black |
Material | 100% Woven Polyester |
Description
Cover,XX-Large,Black Generator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Maintenance Kit (17 789 01-S)
- SUNCAST Garden Hose Reel, Wall Mount, 15 in, Resin (SWA100)
- BOSS BUCK Protein Lwr Unit Poly 6in w/ 3 Way Head (19P3)
- SCHIEK SPORTS H-540PS-M Pink Womens Gel Lifting Gloves with Wrist Wraps - S-M (SC455188)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 70"L X 30"D x 48"H (56-279-051001-EC)
- CLASSIC ACCESSORIES Veranda Deep Seated Lounge Chair Cover, 42"x38", 4PK (55-412-011501-4PK)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Ravenna Cover, Deep Seatd Corner, Sctnal, Grey, 42"x42" (55-426-055101-EC)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18" (62-005-HHENNA-EC)
- CLASSIC ACCESSORIES Veranda Cover, XS, Rec Patio Ottoman, 28"x22" (55-644-361501-00)
- MODERN LEISURE Monterey Pyramid Torch Patio Heater Cover, 21 in. L x 21 in. W x 9 in. H, Beige (2916)
- Classic Accessories Furniture Covers