Shop All Furniture Covers
Classic Accessories
Cover, Swing, Canopy
Mfr # 72962
Zoro # G7300023
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 62 in
- Length 82 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 78 in L x 60 in W x 56 in H
Product Information
- Brand Classic Accessories
- MFR # 72962
- Zoro # G7300023
- UPC # 052963729627
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 62 in |
Length | 82 in |
Cover Dimensions | 78 in L x 60 in W x 56 in H |
Size | Canopy swings 78"L x 60"W x 56"H |
Height | 58 in |
Details
Item | Cover,Swing,Canopy |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Swing,Canopy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Hydraulic Hose 1/2" ID, 4000 Max PSI For Industrial Tractors; (3001-0107)
- A & I PRODUCTS Check Chain Stabilizer 7" x5" x2" (A-159425)
- E-Z UP Instant Shelter Sidewall, 12 Ft., Angled L (SW3PN12ALGY)
- FGI Heavy Duty Tarp, Silver, Polyethylene (20810)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, Heather Henna, 25"x23" (60-316-016601-RT)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- CLASSIC ACCESSORIES Ravenna Large Patio Loveseat Cover, 90"x35" (55-151-045101-EC)
- MODERN LEISURE Monterey Patio Day Chaise Lounge Cover, 66 in. L x 35.5 in. W x 33 in. H, Beige (2909)
- Classic Accessories Furniture Covers