Shop All Furniture Covers
Classic Accessories
Cover, Med, Chaise Lounge
Mfr # 78952
Zoro # G7299201
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.5 in
- Length 68 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 66 in L x 28 in W x 27.5 in H (Medium)
Product Information
- Brand Classic Accessories
- MFR # 78952
- Zoro # G7299201
- UPC # 052963789522
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30.5 in |
Length | 68 in |
Cover Dimensions | 66 in L x 28 in W x 27.5 in H (Medium) |
Size | 66"L x 28"W x 27.5"H (Medium) |
Height | 30 in |
Details
Item | Cover,Med,Chaise Lounge |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Med,Chaise Lounge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Mg Indoor Potting Mix6Qt (72776430)
- SUNCAST Suncast rp BSE10TG Suncast Border Stone Edging (7224694)
- EVERGUARD REPELLENTS Concentrate Insect Killer 32 oz (ADPTM32C)
- CS UNITEC Standard Mixer for Construction (EHR 20.1 R SET)
- CLASSIC ACCESSORIES Cover, XX-Large, Black Generator (79557)
- CLASSIC ACCESSORIES Cover Bonanza 84 x 48 x 48 Inch ATV Cover (15-122-050401-RT)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- CLASSIC ACCESSORIES Montlake Bench/Settee Contoured Back Cushion, Heather Indigo, 18"x41" (62-016-INDIGO-EC)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- MODERN LEISURE Monterey 4ft Log Rack Cover, 48 in. L x 24 in. W x 42 in. H, Black (3033)
- Classic Accessories Furniture Covers