Shop All Patio Cushions & Pillows
Classic Accessories
19x19x5" Square Seat Cushions, SanteFeStripe, 2PK
Mfr # 62-122-013402-2PK
Zoro # G1384657
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Polyester; Fill: 100% Polyester fibers
- Width 19
- Size 19"W x 19"D x 5"Thick
- Height 5
- Features GENEROUSLY SIZED: 19 in x 19 in x 5 in, please note these do not come with ties
Product Information
- Brand Classic Accessories
- MFR # 62-122-013402-2PK
- Zoro # G1384657
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 19 |
Size | 19"W x 19"D x 5"Thick |
Height | 5 |
Length | 19 |
Overall Length | 19 |
Overall Width | 19 |
Details
Color | SantaFe Stripe |
Material | Shell: 100% Polyester; Fill: 100% Polyester fibers |
Features | GENEROUSLY SIZED: 19 in x 19 in x 5 in, please note these do not come with ties |
Weight | 1.98 |
Thickness | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Coupling-Logsplitt (718-04392)
- AFTERMARKET SureFit 50400767 Clutch Drive Belt Fits John Deere M174026 (LAB40-0572)
- STENS Flange Bearing For Toro Mid-Size Units With Peerless Transmissions; 225-560 (225-560)
- STENS Air Filter For Tecumseh Ov691Ea Ov691Ep Tvt691 And Vtx691 (102-450)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Khaki, 2PK (62-115-016202-2PK)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Navy, 2PK (62-118-015502-2PK)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Cedarwood (CCWCH21213)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 21"x19"x5" (62-017-EMBLUE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue (62-014-EMBLUE-EC)
- Classic Accessories Patio Cushions & Pillows