Shop All Patio Cushions & Pillows
Classic Accessories
19" x 19" x 5" Seat Cushions, Tang Thang, 2PK
Mfr # DCTSCH19195-2PK
Zoro # G1384252
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Polyester, Fill: 100% Polyester fibers
- Width 19
- Size 19"L x 19"W x 5"Thick
- Height 5
- Features BRING ON THE COLOR: Add some color to your life with 19 x 19 x 5 inches of playful hues meant to brighten your day
Product Information
- Brand Classic Accessories
- MFR # DCTSCH19195-2PK
- Zoro # G1384252
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 19 |
Size | 19"L x 19"W x 5"Thick |
Height | 5 |
Length | 19 |
Overall Width | 19 |
Overall Length | 19 |
Details
Color | Tang Thang |
Material | Shell: 100% Polyester, Fill: 100% Polyester fibers |
Features | BRING ON THE COLOR: Add some color to your life with 19 x 19 x 5 inches of playful hues meant to brighten your day |
Weight | 1.98 |
Thickness | 5 |
Description
This 2PK of CLASSIC ACCESSORIES seat cushions is color Tang Thang and made of 100% polyester shell and 100% polyester fibers fill. It measures 19"L x 19"W x 5"Thick and weighs 1.98. Voltage is not applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Valve Stem Cap For Package Of 10, Priced Per Pack, Sold Per Pack; 175-522 (175-522)
- STENS Air Filter For Briggs & Stratton 400700-422700 40A700 Engines (100-164)
- BIFEN IT (82004430)
- OREGON Chisel Chain, 3/8" Pitch, .058" Gauge, Bulk Chain, 25-Ft. Reel (73EXL025U)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK (DCBLCH19195-2PK)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Grey Gull, 2PK (DCGGCH19195-2PK)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 15 x 4 Inch, Antique Beige (62-065-BEIGE-EC)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- CLASSIC ACCESSORIES Montlake Cushion Set, Heather Henna, 23"x23"x5" (62-019-HHENNA-SET)
- Classic Accessories Patio Furniture