Shop All Patio Cushions & Pillows
Classic Accessories
19" x 19" x 5" Seat Cushions, Grey Gull, 2PK
Mfr # DCGGCH19195-2PK
Zoro # G1383756
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Polyester, Fill: 100% Polyester fibers
- Width 19
- Size 19"L x 19"W x 5"Thick
- Height 5
- Features BRING ON THE COLOR: Add some color to your life with 19 x 19 x 5 inches of playful hues meant to brighten your day
Product Information
- Brand Classic Accessories
- MFR # DCGGCH19195-2PK
- Zoro # G1383756
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 19 |
Size | 19"L x 19"W x 5"Thick |
Height | 5 |
Length | 19 |
Overall Length | 19 |
Overall Width | 19 |
Details
Color | Grey Gull |
Material | Shell: 100% Polyester, Fill: 100% Polyester fibers |
Features | BRING ON THE COLOR: Add some color to your life with 19 x 19 x 5 inches of playful hues meant to brighten your day |
Weight | 1.98 |
Thickness | 5 |
Description
This 2PK of CLASSIC ACCESSORIES brand Seat Cushions is 19"L x 19"W x 5"Thick and has a Grey Gull color. The Shell is made of 100% Polyester and the Fill is 100% Polyester fibers. The overall Weight is 1.98.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Post Oak Smoking Chips (00124)
- WATERCO 5 Micron Bag for C50 Filter (3651924)
- SENORET CHEMICAL Senoret Chemical S58 2600 Terro Perimeter Ant Bait Plus 2 number (S58 2600)
- ILC Replacement For CLUB CAR 101978001 (101978001)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK (DCBLCH19195-2PK)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Tang Thang, 2PK (DCTSCH19195-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x21x3" Patio Seat Cushion Cover, Dark Taupe (60-424-015101-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Grey, 21" (60-451-011001-RT)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH19193)
- BETSY DRAKE Betsy Drake SN13215B 12 x 12 in. Block Island Sound - Quonochontaug; RI Nautical Map Small Corded Indoor & Outdoor Pillow (SN13215B)
- Classic Accessories Patio Furniture