Shop All Hydronic Baseboard Heaters
Classic
48-3/4" Hydronic Baseboard Heater, White
Mfr # CLCU75-4
Zoro # G0358671
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Mounting Type Floor
- Color White
- Depth 3 3/8 in
- Housing Style Conventional
Product Information
- Brand Classic
- MFR # CLCU75-4
- Zoro # G0358671
- UPC # 700202008278
- Country of Origin United States
- Category Hydronic Baseboard Heaters
Dimensions
Length | 4 ft |
Depth | 3 3/8 in |
Height | 9 1/8 in |
Overall Depth | 3 3/8 in |
Overall Length | 48 3/4 in |
Overall Height | 9 1/8 in |
Overall Dimensions - L x H x D | 48 3/4 in x 9 1/8 in x 3 3/8 in |
Heating Element Tube Diameter | 3/4 in |
Description
Product Type Hydronic Baseboard Heater, Length 4 ft, Color White, Max. Heat/Linear Ft. @ 180 F Water Temp. 800 BtuH, Fin Material Aluminum, Tubing Material Copper, Overall Length 48 3/4 in, Overall Height 9 1/8 in, Overall Depth 3 3/8 in, Air Flow Direction Vertical, Assembled Yes, Connection Type SWT, Flow Rate 1 gpm, 4 gpm, Heating Element Tube Diameter 3/4 in, Heating Method Convection, Housing Color White, Housing Finish Semigloss, Housing Material Steel with Aluminum Grill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Sweat Circuit Setter, 3/4", CB-3/4S (117413LF)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 7 (1TBE8)
- WHITE-RODGERS 94-394 1 Pole Contactor (94-394)
- LENNOX Silicon Carbide Hot Surface Ignitor (41K56)
- CLASSIC 96-3/4" Hydronic Baseboard Heater, White (CLCU75-8)
- CLASSIC 60-3/4" Hydronic Baseboard Heater, White (CLCU75-5)
- CLASSIC 72-3/4" Hydronic Baseboard Heater, White (CLCU75-6)
- CLASSIC 24-3/4" Hydronic Baseboard Heater, White (CLCU75-2)
- CLASSIC 36-3/4" Hydronic Baseboard Heater, White (CLCU75-3)
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 500W, 120V (3EMZ8)
- QMARK Electric/Hydronic Baseboard Heater (HBB1004)
- Classic Hydronic Baseboard Heaters