Shop All Trash Bags
Classic
45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 0.63 mil, Black, 250 PK
Mfr # WEBB48
Zoro # G5196381
product price: $93.59
/pk 250, $0.37/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Medium-Duty
- Material Metallocene
- Thickness 0.63 mil
- Size 40 in x 46 in
- Color Black
Product Information
- Brand Classic
- MFR # WEBB48
- Zoro # G5196381
- UPC # 041215250873
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 46 in |
Width | 40 in |
Height | 46 in |
Details
Capacity | 45 gal |
Strength Rating | Medium-Duty |
Material | Metallocene |
Thickness | 0.63 mil |
Color | Black |
Item | Trash Bags |
Package Configuration | 10 Rolls of 25 Bags |
Bags Per Roll | 250 |
Application | Can Liner |
Description
Item Trash Can Liner,40-45gal.,Black,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Shoe Handle Scratch Brush w/Scraper - 4x16 Rows, CS Wire, Wooden Block (85034)
- WEILER Bowl Brush Set, White Plastic Fill, Plastic Handle & Holder (75000)
- CLOROX Disinfecting Wipes, Yellow, Soft Cloth, Lemon Fresh, 75 PK (CLO15948)
- HOLLOWAY HOUSE Holloway House 18811-3 Quick Shine Deep Cleaner - 27 oz. (821734)
- CLASSIC 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 0.63 mil, Black, 250 PK (WEBB40)
- CLASSIC 30 gal Trash Bags, 30 in x 36 in, Medium-Duty, 0.71 mil, Black, 250 PK (WEBB37)
- CLASSIC 56 gal Trash Can Liners, 43 in x 47 in, Heavy-Duty, 0.9 mil, Black, 100 PK (WEBWRM48)
- CLASSIC 60 gal Trash Can Liners, 38 in x 58 in, Heavy-Duty, 0.9 mil, Black, 100 PK (WEBB60)
- CLASSIC 16 gal Trash Bags, 24 in x 33 in, Medium-Duty, 0.6 mil, Black, 500 PK (WEBB33)
- CLASSIC 55 gal - 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.9 mil, Black, 100 PK (WEBB60-790196)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 19 microns, Black, 150 PK (BWK 404622BLK)
- Classic Trash Bags