Shop All Upright Vacuums
Clarke
Upright Vacuum Cleaner, 212, 120V
Mfr # 9060208020
Zoro # G4434836
product price: $706.00
/ea
Free Shipping & Returns
$706.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Application Air Circulator
Product Information
- Brand Clarke
- MFR # 9060208020
- Zoro # G4434836
- UPC # 706155017404
- Country of Origin China
- Category Upright Vacuums
Details
Item | Upright Vacuum Cleaner |
Voltage | 120VAC |
Application | Air Circulator |
Description
Upright Vacuum Cleaner,212,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Red 5 qt Bucket (005Q55RD024)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Lift Up, HDPE (1971941)
- QUICKIE Quickie 2052228 Mop Bucket Compact Spin Kit, Microfiber (2052228)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, White, 15 5/8 in Dia, Open Top, Plastic (FG261000WHT)
- CLARKE Upright Vacuum Cleaner, 112 120VAC , (107407690)
- CLARKE Upright Vacuum Cleaner, 215,120V (9060408010)
- TORNADO Upright Vacuum, HEPA, 102 cfm, 120 V (91430)
- HOOVER Vaccum Cleaner (CH54100V)
- HOOVER CO Hoover, Task Vac Bagless Lightweight Upright (CH53010)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02RB1W/BL1820B)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC01M1)
- Clarke Upright Vacuums