Shop All Carpet Extractors & Accessories
Clarke
Rider Floor Scrubber, Disc, 312Ah AGM
Mfr # 56114033
Zoro # G5264799
product price: $29,426.00
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$29,426.00
Free 30-Day Returns
Product Information
- Brand Clarke
- MFR # 56114033
- Zoro # G5264799
- UPC # 00706155016810
- Country of Origin Mexico
- Category Carpet Extractors & Accessories
Details
Item | Rider Floor Scrubber,Disc, 312Ah AGM |
Description
Rider Floor Scrubber,Disc, 312Ah AGM
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Waste Frame Double Chrome (2505860005)
- DRILLBRUSH Drill Brush - Drill Attachment - Bathroom - Power Scrubber Pads (P4-3WR-3V-5X-QC-DB)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Blue (R4000BLUE)
- CLOROX Pine-Sol All-Purpose Cleaner 144 oz. Lavender Clean, 3PK (97301)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- EWBANK Compact Carpet Shampooer with Portable Upholstery Brush & Shampoo (250/265)
- DIVERSEY Taski Procarpet 30 Complete kit (6041524)
- NAMCO MANUFACTURING Scooter Cub Portable Carpet Extractor (4115)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- EDIC EDIC TR1-9501FS-A Triton Carpet Wand 2540AC-HP 25' Vacuum Hose/Solution Line Assembly 500 PSI Units (2501ACK-500)
- Clarke Carpet Extractors & Accessories