Shop All Carpet Extractors & Accessories
Clarke
Rider Floor Scrubber, Disc, 312Ah AGM
Mfr # 56114018
Zoro # G5264817
product price: $28,257.00
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$28,257.00
Free 30-Day Returns
Product Information
- Brand Clarke
- MFR # 56114018
- Zoro # G5264817
- UPC # 00706155016742
- Country of Origin Mexico
- Category Carpet Extractors & Accessories
Details
Item | Rider Floor Scrubber,Disc, 312Ah AGM |
Description
Rider Floor Scrubber,Disc, 312Ah AGM
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Black 40 Gallon Wood Receptacle Enclosure with Drop Hole and Tray Shelf (ALP476-BLK)
- DAYTON Vacuum Bag, 2-ply, 5 PK (2YMU3)
- PURELL 1500 ml Foam Hand Soap Cartridge, 4 PK (8561-04)
- PIG Absorbent Pad, 12 gal, 16 1/2 in x 20 in, Universal, Gray, Polyester, Polypropylene (MAT286)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- MERCURY FLOOR MACHINES Carpet Spot Extractor w/Hand Tool, 3Gal Cap, 20 ft. Cord, Yellow/Black (50-1001)
- REID INDUSTRIES Reid Industries P321 32 Inch Pikstik Pro Yellow (P321)
- TORNADO Roller Brush Blk Cv 30/1 Soft Standard (K69066410)
- KOBLENZ The Cleaning Machine Commercial Shampooer/Polisher (P2500B)
- TORNADO Portable Carpet Spotter, 1.5 gal, 120V (98132)
- Clarke Carpet Extractors & Accessories