Shop All Carpet Extractors & Accessories
Clarke
Rider Floor Scrubber, Disc, 310Ah Wet
Mfr # 56114014
Zoro # G5264835
product price: $23,715.00
/ea
Free Shipping & Returns
$23,715.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clarke
- MFR # 56114014
- Zoro # G5264835
- Country of Origin Mexico
- Category Carpet Extractors & Accessories
Details
Item | Rider Floor Scrubber,Disc, 310Ah Wet |
Description
Rider Floor Scrubber,Disc, 310Ah Wet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIER MFG. 64OZ RTS Out Cleaner (6430S)
- REJUVENATE 128 Oz. All Floors Cleaner (HG-R55034)
- HONEY-CAN-DO Honey Can Do TRS-01886 30L and 3L Stainless Steel Step Can Combo (TRS-01886)
- STERILITE CORPORATION Sterilite 10459004 13GAL 49 ltr. Touch Top Wastebasket Can Black (204232)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- MERCURY FLOOR MACHINES Carpet Spot Extractor w/Hand Tool, 3Gal Cap, 20 ft. Cord, Yellow/Black (50-1001)
- BISSELL Portable Carpet Spotter, 6 in, 120V (BGSS1481)
- EDIC EDIC TR1-9501FS-A Triton Carpet Wand 2540AC-HP 25' Vacuum Hose/Solution Line Assembly 500 PSI Units (2501ACK-500)
- KLEENRITE X-VAC PILE LIFTER, POSITIVE BRUSH DRIVE 12300RPM FAN MOTOR (70000)
- HOOVER CRPT CLEANER BAGLESS (FH50704)
- Clarke Carpet Extractors & Accessories