Shop All Bug Killer Accessories
Clarke Mosquito Control
D-Cell Powered Aspirator
Mfr # 13500
Zoro # G302694188
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.6
- Width (In.) 6.2
- Height 3.2
- Color Black
- Outside Diameter 1.1
Product Information
- Brand Clarke Mosquito Control
- MFR # 13500
- Zoro # G302694188
- Country of Origin United States
- Category Bug Killer Accessories
Dimensions
Length (In.) | 9.6 |
Width (In.) | 6.2 |
Height | 3.2 |
Outside Diameter | 1.1 |
Details
Color | Black |
Description
An easy way to collect biting and resting mosquitoes. Vacuum pulls mosquitoes into the detachable tube and eliminates the need for risky mouth aspiration. Small vacuum is powered by (2) D-cell batteries (sold separately)
Weighs 7 oz. without batteries
Inlet tube is 6"L x 1/2" dia.
Collecting tube (2" x 1") is screened on one end
Cap provided
Weighs 7 oz. without batteries
Inlet tube is 6"L x 1/2" dia.
Collecting tube (2" x 1") is screened on one end
Cap provided
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 50-1150 24 in. Raptor Reacher (50-1150)
- BRIGGS & STRATTON Fuel Filter (5 of 84001895) (84001895M)
- FASTENERS UNLIMITED Fasteners Unlimited 003-58 Command Electronics Rounded Corner Clearance Light - Red with White Base (003-58)
- STENS Ez Reacher 752-319 For 32" Reach (752-319)
- CATCHMASTER Insect Trap Refill, For 24K338, PK2 (920)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF190)
- FLOWTRON Replacement Bulb, 40W, 5FZJ3 (BF-215)
- BETTER BILT PRODUCTS Metal Trap Stand (T9005)
- DIVERSEY Replacement Bulb, Ultraviolet, PK2 (130-000313)
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- JT EATON Fumigation Clip, 2", PK50 (FUMECLIP2)
- Clarke Mosquito Control Bug Killer Accessories