Shop All Home & Office Phones
Clarity
Clarity PTT-500M-NC-1-00 Walker Ush-To-Talk; Handsets
Mfr # PTT-500M-NC-1-00
Zoro # G604135556
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clarity
- MFR # PTT-500M-NC-1-00
- Zoro # G604135556
- Country of Origin China
- Category Home & Office Phones
Description
Address the need for security in environments where background conversations must not be over heard on the telephone. With a Walker PTT handset any conversation can be conducted With out the worries of eavesdropping. PTT solutions are also recommended for environments With loud intermittent background noise. This handset (PTT500MNC1) includes a pre-installed noise canceling microphone (Noise Censor). The Walker Noise Censor reduces side tone noise up to 80%, making calls clearer for the user.
Features- Transmitter Type: Carbon Compatible Electret (ET). The transmitter element is designed into an amplified circuit to act as a Carbon microphone With out variations
- PTT handsets do not require a hook switch in the cradle
- G-Style / 500-Style: Round Receiver & Transmitter Ends
- Connector: 4 conductor modular jack (RJ22)
- Compatible With Cortelco 2500 and 2554 series telephones
- Color - Black
- Installed Upgrades:
- Noise Censor: (NC-1) A unique noise canceling system using directional microphone housing.
- Output Level@ 1000 Hz: -26 dBV (98 dBSPL)
- Frequency Response:180 Hz to 5000 Hz (meets EIA RS-470)
- Output Impedance: 50 Ohms nominal
- Cancels Noise: up to 30 dB
- Receiver (@ 1000 Hz)
- Output Minimum (-20 dBV drive): 96 dBSPL
- Input Impedance: 150 Ohm
- Amplitude Limiting: 124 dBSPL
- Receive distortion: less than 5%
- Compatible With hearing aids
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HBC Ba222060 Battery (BA222060 BATTERY HBC)
- MONOPRICE Commercial Series Quad Sided Ceiling TV Mount Bracket_ For TVs 32in to (34196)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 12Ah (47019)
- MIGHTY MAX BATTERY 12 V 7.2AH Replaces Best LI660VA With Solar Panel (MAX3466564)
- CLARITY Push-to-Signal Handset - (PTS-500-6M-00)
- CLARITY 59522.000 Dect Cordless Phone 50Db (CL564369)
- CLARITY Clarity 58914.001 Expandable Handset for BT914 (58914.001)
- CLARITY DECT 6.0 Amplified Cordless Phone with Digital Answering System (53714)
- CLARITY 54013.001 E814CC + 3 D703HS (E814CC4)
- CLARITY 55173 Super Phone Ringer 95dB WHITE (SR-100)
- VTECH Careline Amplified Corded/Cordless Phone (SN5147)
- Clarity Home & Office Phones