Shop All Bathroom Safety Bars and Chairs
Claremont
32-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze
Mfr # DR614305
Zoro # G0317388
Free Shipping & Returns
$109.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Type Contemporary
- Material Brass
- Standards ADA Compliant
- Color Bronze
Product Information
- Brand Claremont
- MFR # DR614305
- Zoro # G0317388
- UPC # 663370135408
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 32-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 30" |
Details
Finish | Oil Rubbed Bronze |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Bronze |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1/2 x 3/4,275 psi (740DC1M1K1-275)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 19)
- HYDROMAXX 3/4"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK034050)
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- CLAREMONT 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR614247)
- GROHE Universal Lever Chrome (47788000)
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black (41836-BL)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Bright Stai, Bright Stainless Steel (R8742PS)
- KOHLER Purist 36" Grab Bar (11895-BL)
- ZORO SELECT 48" L, Wall Mount, Stainless Steel, Grab Bar Toilet Partition, Satin (4WMG3)
- JONES STEPHENS 27" L, Concealed Snap, 18 ga. Stainless Steel, Grab Bar, Concealed Flg, Satin, 1 1/4"x18", Satin (G12118)
- Claremont Bathroom Safety Bars and Chairs