Shop All Bathroom Safety Bars and Chairs
Claremont
26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass
Mfr # DR614247
Zoro # G0317336
product price: $134.52
/ea
Free Shipping & Returns
$134.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Type Contemporary
- Material Brass
- Standards ADA Compliant
- Color Brass
Product Information
- Brand Claremont
- MFR # DR614247
- Zoro # G0317336
- UPC # 663370489297
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 26-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 24" |
Details
Finish | Brushed Brass |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye, 1-1/2 In x 1-1/2 In x 1-1/2 In Hub (1WHV5)
- THRIFCO PLUMBING Nylon 1 X 3/4 Bushing Pkg (9429500)
- TOTO Roughin For 934964974 1Piece Toilet 12 (TSU03W.12R)
- EVERFLOW Washing Machine Replacement Valve 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540T)
- CLAREMONT 32-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (DR614305)
- KOHLER Purist 18 Grab Bar (11892-2MB)
- PLUMB PAK HANDLEBAR 18""X1-1/2"" SS (PP1929)
- MOEN 18" L, Vertical or Horizontal Bars, Stainless Steel, Iso 18" Grab Bar Brushed Nickel (YG0718BN)
- DELTA 2.84 L, Grab bar, Champagne Bronze (41842-CZ)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- ENCORE 24" L, Duct Mount, Stainless Steel, Grab Bar with Anti-Microbial Coating, Stainless steel (GBS15-4124-Q)
- Claremont Bathroom Safety Bars and Chairs