Shop All Polishing and Dusting
Claire
Stainless Steel Maintainer, Water, PK12
Mfr # 844
Zoro # G9216760
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 oz
- Material steel can
- Application Spray
- Color silver
Product Information
- Brand Claire
- MFR # 844
- Zoro # G9216760
- UPC # 713014118448
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 20 oz |
Details
Item | Stainless Steel Maintainer (water base) |
Material | steel can |
Application | Spray |
Color | silver |
Description
Stainless Steel Maintainer, Water ,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blue Cloth Reuseable Filter, w/Clamp Ring, Dry, Reusable (25-1201)
- KRAFT TOOL Soft Nylon Concrete Finish Broom, 48 (CC458)
- IMPACT PRODUCTS 64" Mop and Broom Handles, 1" Dia, Blue, Fiberglass (94)
- WALTER SURFACE TECHNOLOGIES Ft100 Fast-Drying Agent For Removing Oils Aerosol 400Ml (53G182)
- CLAIRE Premium Furniture Polish, 20oz, 12PK (CL818)
- CLAIRE Citra Gloss All Surface Duster & Polish, 20oz, 12PK (CL814)
- CLAIRE Citra Gloss All Surface Duster and, PK12 (814)
- CLAIRE Multi-Surface Furniture Polish, 20oz, 12PK (CL811)
- CLAIRE Citra Gloss All Surface Duster & Polish, 20oz (CL814-1)
- KOBLENZ Koblenz P820B The Cleaning Machine Shampooer & Polisher (P820B)
- WEIMAN Cabinet & Wood Cleaner 16 oz Spray (332)
- Claire Polishing and Dusting