Shop All Paint Removers
Claire-Sprayway
Graffiti Remover, 18 oz. wt., Red, RTU
Mfr # CL870
Zoro # G5363272
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Container Size 20 oz
- VOC Content 45%
- Fragrance Chlorine
- Primary Chemical None
Product Information
- Brand Claire-Sprayway
- MFR # CL870
- Zoro # G5363272
- Country of Origin Canada
- Category Paint Removers
Dimensions
Container Size | 20 oz |
Cleaner Container Size | 20 oz |
Details
Color | Red |
Item | Graffiti and Stain Remover |
VOC Content | 45% |
Fragrance | Chlorine |
Primary Chemical | None |
Removes | Crayon, Inks, Lipstick, Marker, Nail Polish, Pencil, Shoe Polish, Spray Paint |
Standards | NSF |
RTU Yield per Container | Ready to Use |
Flash Point | -156 Degrees F |
Net Weight | 18 oz |
Contains | Butane, Cocoyl Diethanolamide, Diethanolamine, Methylene Chloride, Perchloroethylene, Propane, Propylene Oxide, Toluene |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Can |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Graffiti Removers |
Surfaces for Use On | Hard Nonporous Surfaces |
Product Series | Claire |
Description
Graffiti and Stain Remover, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Liquid, Fragrance Chlorine, Color Red, Flash Point -156 Degrees F, Primary Chemical None, Product Series Claire, Recommended Dilution Ready to Use, Removes Crayon, Inks, Lipstick, Marker, Nail Polish, Pencil, Shoe Polish, Spray Paint, Standards NSF, Surfaces for Use On Hard Nonporous Surfaces, VOC Content 45 Percent
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 417 Uni-Tip Reversible Spray Tip (69-417)
- 3M Spray Gun Cup Lid, L Sz, 200 Microns, PK25 (26200)
- LINZER Brush Stain Set Polyester 2Pc (A1525)
- TRIMACO Dustproof Drop, Drapable, 7 oz., 6x8, PK12 (85355)
- M-1 Back to Nature Multi-Strip Advanced Professional Strength Paint Remover 1/2 gal (65764A)
- M-1 Liquid Wallpaper Stripper, 1 qt., Water (79332M)
- SAVOGRAN Kutzit Methylene Chloride Free Stripper 1 qt (01242)
- KLEAN-STRIP Acetone, 1 qt. (QAC18)
- LIFT-OFF 4 Spray Paint Graffiti Remover, 32oz, Bottle, PK6 (MTS 41103)
- WEIMAN PRODUCTS Goo Gone Latex Paint Remover 50 pk (2222)
- JASCO Premium Paint & Epoxy Remover 1 gal (GJPR500)
- Claire-Sprayway Paint Removers