Shop All Polishing and Dusting
Claire
Premium Furniture Polish, PK12
Mfr # 818
Zoro # G1385506
product price: $133.99
/pk 12, $11.17/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 oz
- Material steel can
- Application Spray
- Color silver
Product Information
- Brand Claire
- MFR # 818
- Zoro # G1385506
- UPC # 713014118189
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 20 oz |
Details
Item | Premium Furniture Polish |
Material | steel can |
Application | Spray |
Color | silver |
Description
Premium Furniture Polish,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARDUST Sorbents, 8 gal, Universal, White (D15CF)
- CLOROX 40 lbs. Pool Salt (40B-CLXPOOL)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 1 gal., EA1 (PC-18-1)
- ZORO SELECT 3 gal Round Mop Bucket, 10 1/4 in H, 11 1/4 in Dia, Silver, Galvanized Steel (2MPE7)
- CLAIRE Citra Gloss All Surface Duster & Polish, 20oz, 12PK (CL814)
- CLAIRE Citra Gloss All Surface Duster and, PK12 (814)
- CLAIRE Citra Gloss All Surface Duster & Polish, 20oz (CL814-1)
- CLAIRE Multi-Surface Furniture Polish, 20oz, 12PK (CL811)
- CLAIRE Premium Furniture Polish, 20oz, 12PK (CL818)
- BLUE MAGIC Blue Magic 275603 16 oz Convertible Top Cleaner with Trigger (275603)
- MISTY Furniture Cleaner and Polish, Lemon, PK4 (1001517)
- Claire Polishing and Dusting