Avit Collapsible Stool
Mfr # AV00010
Zoro # G810832539
Key Features
- Load Capacity 440lb
- Adjustable Height 2" to 8"
- Includes Strap for carrying
Product Information
- Brand Ck Tools
- MFR # AV00010
- Zoro # G810832539
- Country of Origin China
- Category Utility Stools
Dimensions
Adjustable Height | 2" to 8" |
Details
Load Capacity | 440lb |
Includes | Strap for carrying |
Description
Non-slip base- Lightweight weighs less than 1KG so it can be carried limiting fatigue- Sturdy supports up to 200KG/31 stone/440lbs thanks to the fish scale structure which increases the mechanical strength, stability and safety- Adjustable height height range from 6 to 46 cm in one easy movement. 12 position can be chosen to meet your usage scenario and maximize your convenience.- Easy to carry complete with a hand strap and a shoulder strap for easy transportation in a compact portable size 25x6cm when collapsed- Multiple applications The polypropylene material is resistant to water and wipe-clean making it suitable for use indoors and outdoors- The adjustable height and easy portability make it suitable for a range of jobs like electricians and telecommunications engineers as well as activities like fishing, hiking, BBQs, picnic, queuing, gardening, etc.
- •Non-slip base
- •Weighs less than 3lb so it can be easily transported
- •Supports up to 440lb thanks to the fish scale structure
- •Adjustable height from 2" to 8" with 12 heights available
- •Easy to carry with shoulder strap to easily transport
- •Suitable for indoor and outdoor use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Philippe Sainte-Laudy 'The Why' Canvas Art, 22x32 (PSL0933-C2232GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22WE)
- ULTRAHD Workcenter, UltraHD, Lighted, Satin Graphi (UHD20246B)
- MASTER CASTER Caster, Duet, Dlx, Hard, Black, PK5 (23622)
- GLOBAL INDUSTRIAL Tractor Seat & Chrome Stool, Vibrant Black (B1105797)
- B&R PLASTICS Stool Ez Foldz White (101-6)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, White Seat, White Base (6604WH)
- GLOBAL EQUIPMENT Interion 4-Way Black Adjustable Shop Stool With Chrome Base (A203TC)
- LUXOR TailFin Plastic Stackable Stools, PK5 (STKSTOOL-5)
- BEVCO Black Vinyl Chair w/ tilt, 22-32" St Ht., Casters & Arms (9551L-S-BKV-3850S/5-A5)
- BOSS Black Caressoft Medical Stool (B240-BK)
- Ck Tools Utility Stools