Shop All Needle Nose Pliers
C.K
SensoPlus ESD Snipe Nose Pliers 120mm
Mfr # T3772D-120
Zoro # G105628014
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Size 120mm
Product Information
- Brand C.K
- MFR # T3772D-120
- Zoro # G105628014
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 60 |
Size | 120mm |
Details
Item | Snipe Nose Plier |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Jaw type: Smooth
- Length of jaws: 23 mm
- Overall length: 130 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Jaw type: Smooth
- Length of jaws: 23 mm
- Overall length: 130 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-38061)
- RIDGID Diehead, Cmpl 11R 3/8 Npsm (37175)
- KLEIN TOOLS Replacement Head for 24-Inch Bolt Cutter (63824)
- OCHSENKOPF Carpenters Hatchet (OX 345 H-1102)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- TOLSEN 11 90 Degree Long-Nose Plier (10292)
- EXCELTA 5 3/4 in TealShield(TM) Bent Long Nose Plier Molded Grip Handle (2829)
- CRESCENT PLIER 6"" L NOSE DIAMOND (6546CVSMLN)
- WESTWARD 6 3/8 in Needle Nose Plier, Side Cutter Ergonomic Handle (1UKK1)
- XCELITE Hose Grip Plier, 1-7/8"L Jam, 11/16"W Jaw (51CGNN)
- C.K Needle Nose Pliers