Shop All Needle Nose Pliers
C.K
SensoPlus ESD Snipe Nose Pliers 120mm
Mfr # T3767D-120
Zoro # G205627672
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Size 120mm
Product Information
- Brand C.K
- MFR # T3767D-120
- Zoro # G205627672
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 60 |
Size | 120mm |
Details
Item | Snipe Nose Plier |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Jaw type: Smooth
- Length of jaws: 20 mm, bent part: 10 mm
- Overall length: 130 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Jaw type: Smooth
- Length of jaws: 20 mm, bent part: 10 mm
- Overall length: 130 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-141 Angle Plane (13-141)
- BETA Wrench w/High Torque Handle, 10mm (000960945)
- R W THOMPSON Metric Drills (25KK5M)
- FACOM Combination Wrench, Metric, 4mm Size (FM-39.4H)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Cushion Grip Handle (SN54N)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN54VN)
- GRAY TOOLS Flat Nose Plier, 6-1/2" Long, 2" Jaw (B224A)
- PRO-GRADE TOOLS Bent Nose Long Reach Pliers, 11" (15221)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- C.K Pliers