Shop All Cutting Pliers
C.K
SensoPlus ESD Side Cutter Mini Bevel Cut 135mm
Mfr # T3775D
Zoro # G705627486
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57
- Nominal Length 140
- Size 135mm
Product Information
- Brand C.K
- MFR # T3775D
- Zoro # G705627486
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 57 |
Nominal Length | 140 |
Size | 135mm |
Details
Plier Item | Side Cutter |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Oval head
- Bevel: Mini-Bevel
- Length of cutting edges: 18 mm
- Overall length: 150 mm
- Cutting capacities wire: Hard: 0,7 mm / Medium Hard: 1,5 mm / Soft: 2,0 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Oval head
- Bevel: Mini-Bevel
- Length of cutting edges: 18 mm
- Overall length: 150 mm
- Cutting capacities wire: Hard: 0,7 mm / Medium Hard: 1,5 mm / Soft: 2,0 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm) (FCH0196-G)
- DRILL AMERICA 6-32 HSS Left Hand 3 Flute Plug Tap (DWT60706)
- WESTCOTT Ruler, Wood, 15 In (05225)
- OSG Spiral Point Tap, Plug 3 Flutes (2892201)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- KNIPEX 11 in End Cutting Nipper Uninsulated (99 01 280)
- C.K Pliers