Shop All Cutting Pliers
C.K
SensoPlus ESD Side Cutter Mini Bevel Cut 115mm
Mfr # T3781D-115
Zoro # G105627512
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Size 115mm
- Nominal Length 125
Product Information
- Brand C.K
- MFR # T3781D-115
- Zoro # G105627512
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 60 |
Size | 115mm |
Nominal Length | 125 |
Details
Plier Item | Side Cutter |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Tapered head
- Bevel: Mini-Bevel
- Length of cutting edges: 13 mm
- Overall length: 125 mm
- Cutting capacities wire: Hard: 0,3 mm / Medium Hard: 1,0 mm / Soft: 1,5 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Tapered head
- Bevel: Mini-Bevel
- Length of cutting edges: 13 mm
- Overall length: 125 mm
- Cutting capacities wire: Hard: 0,3 mm / Medium Hard: 1,0 mm / Soft: 1,5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Comb Wrench 1" Stubby, 993032 (SUN993032)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiCN (203-001192)
- PRATT BURNERD AMERICA 3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 8" Dia. - Flat Back - Pratt Burnerd 0834-2000 (0834-2000)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Max NF235A-23-35 - Material S7 USA steel (SP TA81078)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 180 SBA)
- C.K Pliers