Shop All Cutting Pliers
C.K
SensoPlus ESD Oblique Cutter Full Flush Cut 120mm
Mfr # T3871DF-120
Zoro # G305627978
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand C.K
- MFR # T3871DF-120
- Zoro # G305627978
- Country of Origin Germany
- Category Cutting Pliers
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Oblique cutter with very slim, pointed jaws
- Bevel: Full Flush Cut
- Length of cutting edges: 5 mm
- Overall length: 130 mm
- Cutting capacities wire: Hard: - mm / Medium Hard: 0,6 mm / Soft: 0,8 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Oblique cutter with very slim, pointed jaws
- Bevel: Full Flush Cut
- Length of cutting edges: 5 mm
- Overall length: 130 mm
- Cutting capacities wire: Hard: - mm / Medium Hard: 0,6 mm / Soft: 0,8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Stone, Grinding, 3/8 In (932)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex (HCBG04B25T)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-53MM)
- WILDE 36-PIECE PUNCH & CHISEL SET-DISPLAY RACK (K36.NP/DB)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- POWERWELD Standard 9" Pincers (PW1098)
- C.K Pliers