Shop All Cutting Pliers
C.K
RedLine Side Cutters 180mm
Mfr # T3750-180
Zoro # G805627942
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 65
- Nominal Length 190
- Size 180mm
Product Information
- Brand C.K
- MFR # T3750-180
- Zoro # G805627942
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 65 |
Nominal Length | 190 |
Size | 180mm |
Details
Plier Item | Hard Wire Side Cutter |
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Chrome plated for corrosion protection
- According to ISO5749
- Cutting capacities wire: Hard: 2,5 mm / Medium hard: 3,0 mm / Soft: > 4,0 mm
- Overall length: 180 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Chrome plated for corrosion protection
- According to ISO5749
- Cutting capacities wire: Hard: 2,5 mm / Medium hard: 3,0 mm / Soft: > 4,0 mm
- Overall length: 180 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (5459T)
- PFERD 12" Flat File - DIY Packaged - Bastard Cut, with Handle (11013P)
- MILWAUKEE TOOL 2-3/4" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0731)
- SPEC OPS TOOLS Spec Ops 24 in Aluminum Box Beam Level with Bungee 3 vial (SPEC-LEVEL24)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- GEARWRENCH 12" Brake Spring Pliers (298D)
- C.K Pliers