Shop All Cutting Pliers
C.K
RedLine Side Cutters 145mm
Mfr # T3750-145
Zoro # G405627397
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Nominal Length 155
- Size 145mm
Product Information
- Brand C.K
- MFR # T3750-145
- Zoro # G405627397
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 60 |
Nominal Length | 155 |
Size | 145mm |
Details
Plier Item | Hard Wire Side Cutter |
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Chrome plated for corrosion protection
- According to ISO5749
- Cutting capacities wire: Hard: 1,4 mm / Medium hard: 1,9 mm / Soft: > 4,0 mm
- Overall length: 140 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Chrome plated for corrosion protection
- According to ISO5749
- Cutting capacities wire: Hard: 1,4 mm / Medium hard: 1,9 mm / Soft: > 4,0 mm
- Overall length: 140 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- J.W. WINCO GN617.1-5-M10X1-AKN-NI Indexing Plunger (617.1-5-M10X1-AKN-NI)
- DRILL AMERICA 7/8"-14 HSS Plug Tap and 13/16" HSS 1/2" Shank Drill Bit (POU7/8-14)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- C.K Cutting Pliers