Shop All Wire Strippers & Crimpers
C.K
Ratchet Crimping Pliers For Insulated Terminals Red Blu
Mfr # 430021
Zoro # G705629480
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand C.K
- MFR # 430021
- Zoro # G705629480
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Description
- Auto-stop ratchet system releases when correct pressure is applied to ensure precise crimping
- Precision engineered dies for quality crimps and safe connections
- Dies manufactured from fully hardened carbon alloy steel for strength & durability
- Heavy duty construction, tested up to 40,000 cycles, guaranteed for 30,000 crimps per tool
- Ergonomic design for increased comfort & control
- Designed for the safe & secure crimping of red, blue or yellow insulated terminals
- Capacity: 0,5-6,0 mm2 / 20-10 AWG
- Total length: 220 mm
- Precision engineered dies for quality crimps and safe connections
- Dies manufactured from fully hardened carbon alloy steel for strength & durability
- Heavy duty construction, tested up to 40,000 cycles, guaranteed for 30,000 crimps per tool
- Ergonomic design for increased comfort & control
- Designed for the safe & secure crimping of red, blue or yellow insulated terminals
- Capacity: 0,5-6,0 mm2 / 20-10 AWG
- Total length: 220 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (48222)
- PROTO Punch and Chisel Sets, Steel, 26 pieces (J46S2KV)
- MILWAUKEE TOOL Side Handle for Model 6147-31 (42-62-0120)
- MILWAUKEE TOOL Motor Assy (ML23-30-0625)
- C.K Automatic Wire Stripper (495001)
- C.K Jokari Flat Cable Stripper (T20030)
- C.K Jokari Round Cable Stripper No. 12 (T30120)
- C.K Cable Stripper (430004)
- PROSKIT Ergo-Lunar Crimper RG58, 59 and 62AU (300-109)
- GREENLEE 6.9" Crimper Square Fc 25 to 10 AWG (0.140 - 6 SQ-MM) (K30GL)
- MILWAUKEE TOOL 6T Utility Crimper & Cutter Bucket Bag (48-22-8278)
- C.K Wire Strippers & Crimpers