Shop All Screwdriver Sets
C.K
Precision Screwdriver Slotted/PH Set Of 7
Mfr # T4883X
Zoro # G305627619
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 192
Product Information
- Brand C.K
- MFR # T4883X
- Zoro # G305627619
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Overall Length | 192 |
Details
Item | Xonic Screwdriver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Contents: 1 x slotted, sizes: 2.5 x 75, 3 x 100, 3 x 150, 4 x 100 & 4 x 150mm, 1 x Phillips, sizes: 0 x 60 & 1 x 80mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Contents: 1 x slotted, sizes: 2.5 x 75, 3 x 100, 3 x 150, 4 x 100 & 4 x 150mm, 1 x Phillips, sizes: 0 x 60 & 1 x 80mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/2)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (8986)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 3 (EMG-808-ALTIN)
- SUPERIOR ELECTRIC 45-88-0330 Washer for Milwaukee Hole Hawg Replaces Milwaukee 45-88-0330, Dewalt 152636-00 (SE 45-88-0330)
- C.K Precision Screwdriver Slotted/PH Set Of 4 (T4884X)
- C.K Precision Screwdriver Slotted/PH/TX Set Of 7 (T4896)
- MIGHTY MAXX Screwdriver Precision Set 8pc (083-82718)
- STEELMAN Precision Steel Shaft Screwdriver Set, 16-Piece (41800)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV41211)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 6 pcs (57-0116)
- WIHA Insulated Screwdriver Set, 2 pcs (33532)
- C.K Screwdriver Sets