Shop All Screwdrivers
C.K
Precision Screwdriver Slotted 4.0x100mm
Mfr # T4880X-410
Zoro # G005627643
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17
- Size 4.0x100mm
Product Information
- Brand C.K
- MFR # T4880X-410
- Zoro # G005627643
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 17 |
Size | 4.0x100mm |
Details
Item | Xonic Screwdriver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: 4,0 mm
- Visible blade length: 100 mm
- Overall length: 197 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: 4,0 mm
- Visible blade length: 100 mm
- Overall length: 197 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Security Bits Collector 39 Pc Set (71991)
- PRIMELINE TOOLS Casement Track, Aluminum (2 Pack) (MP3529)
- FEIN ID SHARP SLUGGER 7/16in X 1in (63134111114)
- DRILL AMERICA 3/4" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/4)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K Triton ESD Screwdriver Slotted Parallel Tip 5x250mm (T4725ESD-10)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- VESSEL BALL GRIP Screwdriver No.220 +1x150 (220P1150)
- C.K Screwdrivers