Shop All Cutting Pliers
C.K
Precision Oblique Cutter Full Flush Cut 120mm
Mfr # T3786F-4
Zoro # G905627750
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand C.K
- MFR # T3786F-4
- Zoro # G905627750
- Country of Origin Germany
- Category Cutting Pliers
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Bevel: Full Flush Cut
- Length of cutting edges: 5 mm
- Overall length: 120 mm
- Cutting capacities wire: Hard: - mm / Medium Hard: 0,6 mm / Soft: 0,8 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Bevel: Full Flush Cut
- Length of cutting edges: 5 mm
- Overall length: 120 mm
- Cutting capacities wire: Hard: - mm / Medium Hard: 0,6 mm / Soft: 0,8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Drive Adapter, SAE, 1 pcs, Full Polished Chrome (CDTA2N)
- TEKTON 40 mm Combination Wrench (WCB24040)
- WIDIA Diamond Turning Insert, Diamond, 4, DNGP, 1, Carbide (DNGP431)
- FREUD Router Bit Set, Carbide (99-036)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- PROSKIT Flush, Cut Cutters, 5 (200-071)
- C.K Cutting Pliers